Menu Search
NVENT CADDY #CRLW50EG

Anchor, Preset, 1/2 in. x 3.3 in. L

SKU # 78285679385
Type: Plywood Form Preset Anchor
Application: Concrete
Material: Steel
Anchor Length: 3.3 in.
Finish: Electro-Galvanized
Installation: Drill
Anchor Size: 1/2 x 1-9/10 in.
Quantity: 25

Additional Info: Static Load (F): 1605 lb