Menu Search
HYDEL ENTEPRISES #250SAP

Plate Anchor, Square 16-1/4 x 16-1/4 Gray or Black Anchor, Hot Dip Galvanized, 1 Anchor

SKU # 62075746935
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Anchor
Finish: Hot Dip Galvanized
Anchor Type: Square Anchor
Anchor Size: 16-1/4 x 16-1/4
Anchor Color: Gray or Black
Quantity: 1

Anchors: Type - Anchor; Finish - Hot Dip Galvanized; Anchor Type - Square Anchor; Anchor Size - 16-1/4 x 16-1/4; Anchor Color - Gray or Black ; Quantity - 1; Additional Information - Anchor Rod Diameter: 5/8-3/4 in., 250 sq-in. Area

Additional Info: Anchor Rod Diameter: 5/8-3/4 in., 250 sq-in. Area