×

Your shopping cart is empty.

POWERS FASTENERS 09414

POWERS FASTENERS  09414

Expansion Plug Anchor, Concrete, Lead, 6-8

POWERS FASTENERS

Manufacturer # 09414

SKU: 07535209414





Product Description

Anchors: Type - Expansion Plug Anchor; Application - Concrete; Material - Lead; Screw Size - 6-8; Anchor Length - in - 1"

Price

(save

Quantity Pricing

Unit of Sale: EA

Required Date:

Qty:

Type: Expansion Plug Anchor
Application: Concrete
Material: Lead
Screw Size: 6-8
Anchor Length - in: 1 in.

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: