You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
POWERS FASTENERS #07579

Expansion Plug Anchor, Hollow Wall, Plastic, 10-12

SKU # 07535207579
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Expansion Plug Anchor
Application: Hollow Wall
Material: Plastic
Screw Size: 10-12
Anchor Length: 1 in.

Anchors: Type - Expansion Plug Anchor; Application - Hollow Wall; Material - Plastic; Screw Size - 10-12; Anchor Length - in - 1"