Menu Search
POWERS FASTENERS #05150

Lok-Bolt Sleeve Anchor Bolt, Acorn Nut and Washer, Concrete, Steel

SKU # 07535205150
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Sleeve Anchor Bolt, Acorn Nut and Washer
Application: Concrete
Material: Steel
Anchor Length: 1-3/8 in.
Installation: Drill, 1/4

Anchors: Type - Sleeve Anchor Bolt, Acorn Nut and Washer; Application - Concrete; Material - Steel; Anchor Length - in - 1-3/8; Installation - Drill, 1/4; Manufacturer Series - Lok-Bolt