Menu Search
POWERS FASTENERS #05015

Lok-Bolt Sleeve Anchor Bolt, Hex Nut and Washer, Concrete, Steel

SKU # 07535205015
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Sleeve Anchor Bolt, Hex Nut and Washer
Application: Concrete
Material: Steel
Anchor Length: 1-7/8 in.
Installation: Drill, 3/8

Anchors: Type - Sleeve Anchor Bolt, Hex Nut and Washer; Application - Concrete; Material - Steel; Anchor Length - in - 1-7/8; Installation - Drill, 3/8; Manufacturer Series - Lok-Bolt