Menu Search
POWERS FASTENERS #05025

Lok-Bolt Sleeve Anchor Bolt, Hex Nut and Washer, Concrete, Steel

SKU # 07535205025
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Sleeve Anchor Bolt, Hex Nut and Washer
Application: Concrete
Material: Steel
Anchor Length: 2-1/4 in.
Installation: Drill, 1/2

Anchors: Type - Sleeve Anchor Bolt, Hex Nut and Washer; Application - Concrete; Material - Steel; Anchor Length - in - 2-1/4; Installation - Drill, 1/2; Manufacturer Series - Lok-Bolt