You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
WIRE-ANUNCIATOR #ANUN-18/2CUSOL-PAR-150

Annunciator Wire 2C 18 AWG Thermoplastic

SKU # 62009235610
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Annunciator Wire
Conductor Size: 18 AWG
Conductor Count: 2C
Conductor Material: Sol Bare Copper
Insulation: Thermoplastic
Voltage: 30V
Outside Diameter: 0.14 in. (3.56mm)
Package Length: 150m
Package Type: Reel

Annunciator Wire: Type - Annunciator Wire; Conductor Size - 18 AWG; Conductor Count - 2C; Conductor Material - Sol Bare Cu; Insulation - Thermoplastic; Voltage - 30V; OD - 0.140" (3.56mm); Package Length - 150 m; Package Type - Reel; Additional Information - Parallel Conductors

Additional Info: Parallel Conductors