×

Your shopping cart is empty.

WIRE-ANUNCIATOR ANUN-18/2CUSOL-TWT-150

WIRE-ANUNCIATOR  ANUN-18/2CUSOL-TWT-150

Annunciator Wire 2C 18 AWG Thermoplastic

WIRE-ANUNCIATOR

Manufacturer # ANUN-18/2CUSOL-TWT-150

SKU: 62009235640





Product Description

Annunciator Wire: Type - Annunciator Wire; Conductor Size - 18 AWG; Conductor Count - 2C; Conductor Material - Sol Bare Cu; Insulation - Thermoplastic; Voltage - 30V; OD - 0.140" (3.56mm); Package Length - 150 m; Package Type - Reel

Price

(save

Quantity Pricing

Unit of Sale: EA

Required Date:

Qty:

Type: Annunciator Wire
Conductor Size: 18 AWG
Conductor Count: 2C
Conductor Material: Sol Bare Copper
Insulation: Thermoplastic
Voltage: 30V
OD: 0.140" (3.56mm)
Package Length: 150 m
Package Type: Reel

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: