Menu Search
LEGRAND - PASS & SEYMOUR #AF20-DFW

AFCI Receptacle, 20A, 125V, White, 1.68x1.27 in.

SKU # 78500704022
Type: AFCI Receptacle
Rating - Amps: 20A
Rating - Volts: 125V
Color: White
Grade/​Application: Specification
Wiring: Back
Dimensions: WxD: 1.68 x 1.27 in. (42.7 x 32.3mm)
Material: Thermoplastic

Ark Fault AFCI Receptacles: Type - AFCI Receptacle; Rating - Amps - 20A; Rating - Volts - 125V; Color - White; Grade/Application - Specification; Wiring - Back; Dimensions - WxD: 1.68x1.27 in. (42.7x32.3mm); Material - Thermoplastic