Menu Search
IDEAL #35-782

Armored Cable and Flex Conduit Cutter Manual Rotary Cutter

SKU # 78325058648 Manufacturer Series: Sir Nickless
Type: Armored Cable and Flex Conduit Cutter
Operation: Manual Rotary Cutter
Cable Size: 14/2 - 12/3 AWG
Flex Conduit Size: 5/16" to 3/8" Flex
Mounting: Portable

Armored Cable Flex Conduit Cutters: Type - Armored Cable and Flex Conduit Cutter; Operation - Manual Rotary Cutter; Cable Size - 14/2 - 12/3 AWG; Flex Conduit Size - 5/16" to 3/8" Flex; Mounting - Portable; - Sir Nickless