Menu Search
WIRE PRODUCTS #ACWU90-4/3AL-PVC-300

Cable, Armored; ACWU90; XLPE Insulation; 4/0 AWG; 3C

SKU # 62005920020 Manufacturer Series: Nual
RoHS Compliant
Cable Type: Armored Cable, ACWU90
Conductor Material: Aluminum
Conductor Count: 3C
Conductor Size: 4/0 AWG
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Jacket Material: PVC
Jacket Color: Black
Ground: Bare AL 1
Outside Diameter: 0.47 in. (11.93mm)
30 Deg. C Ambient Amps: 205
Temperature Rating: 90°C
Package Length: 300m
Package Type: Reel

Additional Info: Weight: 1168.00 lbs/mft