Menu Search
WIRE PRODUCTS #ACWU90-400/3AL-PVC-LONG

Armored Cable, 600 V, 3C, 400 MCM, 2.24 in. OD

SKU # 62005913345
Cable Type: Armored Cable, ACWU90
Conductor Material: Aluminum
Conductor Count: 3
Conductor Size: 400 MCM
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Jacket Material: PVC
Ground: Bare AL Bond
Outside Diameter: 2.24 in.
30 Deg. C Ambient Amps: 305 A
Temperature Rating: -40° to +90°C