Menu Search
WIRE PRODUCTS #ACWU90-500/3AL-PVC-LONG

Cable, Armored; XLPE Insulation; 500 MCM; 3C

SKU # 62005913355
View more versions of this product
Conductor Count: 3C
Outside Diameter: 2.46 in. (62.4mm)
30 Deg. C Ambient Amps: 330
Cable Type: Armored Cable
Conductor Material: Aluminum
Conductor Size: 500 MCM
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Jacket Material: Aluminum/PVC
Jacket Color: Black
Ground: Bare AL 1
Temperature Rating: 90°C
Package Length: Long