Menu Search
ACWU90 #ACWU90-300/1AL-PVC-LONG

Cable, Armored; ACWU90; 1C; 300 MCM; Black Jacket

SKU # 62005928880 Manufacturer Series: Nual
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Armored Cable, ACWU90
Conductor Material: Aluminum
Conductor Count: 1C
Conductor Size: 300 MCM
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Jacket Material: PVC
Jacket Color: Black
Ground: Bare AL 1
Temperature Rating: 90°C
Package Length: Long
Package Type: Reel