Menu Search
WIRE PRODUCTS #ACWU90-1/0-3AL-PVC-150

Cable, Armored; ACWU90; XLPE Insulation; 1/0 AWG; 3C

SKU # 62005910037 Manufacturer Series: Nual
RoHS Compliant
Cable Type: Armored Cable, ACWU90
Conductor Material: Aluminum
Conductor Count: 3C
Conductor Size: 1/0 AWG
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Jacket Material: PVC
Jacket Color: Black
Ground: Bare AL 2
Outside Diameter: 0.337 in. (8.56mm)
30 Deg. C Ambient Amps: 135
Temperature Rating: 90°C
Package Length: 150m
Package Type: Reel

Additional Info: Weight: 715.00 lbs/mft