Menu Search
ACWU90 #ACWU90-250/1AL-PVC-LONG

Cable, Armored; ACWU90; XLPE Insulation; 250 MCM; 1C

SKU # 62005918405 Manufacturer Series: Nual
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Armored Cable, ACWU90
Conductor Material: Aluminum
Conductor Count: 1C
Conductor Size: 250 MCM
Insulation: XLPE
Voltage: 600V
Jacket Material: PVC
Jacket Color: Black
Ground: Bare AL 1
Outside Diameter: 0.514 in. (13.05mm)
30 Deg. C Ambient Amps: 355
Temperature Rating: 90°C
Package Length: Long
Package Type: Reel

Additional Info: Weight: 593.00 lbs/mft