Menu Search
Armored Cable Cable, Armored; XLPE Insulation; 1 AWG; 3C
ACWU90 #ACWU90-1/3AL-PVC-LONG

Cable, Armored; XLPE Insulation; 1 AWG; 3C

SKU # 62005918058
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Cable Type: Armored Cable
Conductor Material: Aluminum
Conductor Count: 3C
Conductor Size: 1 AWG
Insulation: XLPE
Voltage: 600V
Jacket Material: Aluminum/PVC
Jacket Color: Black
Ground: Bare AL 4
Outside Diameter: 1.31 in. (33.3mm)
30 Deg. C Ambient Amps: 105
Temperature Rating: 90°C
Package Length: Long