Menu Search
ACWU90 #ACWU90-2/0-3AL-PVC-LONG

Cable, Armored; XLPE Insulation; 2/0 AWG; 3C

SKU # 62005950980
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Armored Cable
Conductor Material: Aluminum
Conductor Count: 3C
Conductor Size: 2/0 AWG
Insulation: XLPE
Voltage: 600V
Jacket Material: Aluminum/PVC
Jacket Color: Black
Ground: Bare AL 4
Outside Diameter: 1.49 in. (37.7mm)
30 Deg. C Ambient Amps: 145
Temperature Rating: 90°C
Package Length: Long