Menu Search
WIRE PRODUCTS #ACWU90-2/0-4AL-PVC-300

Cable, Armored; XLPE Insulation; 2/0 AWG; 4C

SKU # 62005920100
Cable Type: Armored Cable
Conductor Material: Aluminum
Conductor Count: 4C
Conductor Size: 2/0 AWG
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Jacket Material: Aluminum/PVC
Jacket Color: Black
Ground: Bare AL 4
Outside Diameter: 1.65 in. (41.8mm)
30 Deg. C Ambient Amps: 145
Temperature Rating: 90°C
Package Length: 300m
Package Type: Reel