Menu Search
ACWU90 #ACWU90-3/0-4AL-PVC-LONG

Cable, Armored; XLPE Insulation; 3/0 AWG; 4C

SKU # 62005906777
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Conductor Count: 4C
Outside Diameter: 1.76 in. (44.7mm)
Cable Type: Armored Cable
Conductor Material: Aluminum
Conductor Size: 3/0 AWG
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Jacket Material: Aluminum/PVC
Jacket Color: Black
Ground: Bare AL 4
30 Deg. C Ambient Amps: 165
Temperature Rating: 90°C
Package Length: Long