Menu Search
WIRE PRODUCTS #ACWU90-350/3AL-PVC-SHORT

Cable, Armored; XLPE Insulation; 350 MCM; 3C

SKU # 62005935004
View more versions of this product
Conductor Count: 3C
Outside Diameter: 2.15 in. (54.5mm)
30 Deg. C Ambient Amps: 260
Cable Type: Armored Cable
Conductor Material: Aluminum
Conductor Size: 350 MCM
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Jacket Material: Aluminum/PVC
Jacket Color: Black
Ground: Bare AL 2
Temperature Rating: 90°C
Package Length: Short