Menu Search
Armored Cable Cable, Armored; XLPE Insulation; 350 MCM; 4C
ACWU90 #ACWU90-350/4AL-PVC-LONG

Cable, Armored; XLPE Insulation; 350 MCM; 4C

SKU # 62005922175
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Cable Type: Armored Cable
Conductor Material: Aluminum
Conductor Count: 4C
Conductor Size: 350 MCM
Insulation: XLPE
Voltage: 600V
Jacket Material: Aluminum/PVC
Jacket Color: Black
Ground: Bare AL 2
Outside Diameter: 2.35 in. (59.8mm)
30 Deg. C Ambient Amps: 260
Temperature Rating: 90°C
Package Length: Long