Menu Search
Armored Cable Cable, Armored; XLPE Insulation; 4/0 AWG; 3C

ACWU90 #ACWU90-4/0-3AL-PVC-LONG

Cable, Armored; XLPE Insulation; 4/0 AWG; 3C

SKU #62005957464
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Cable Type: Armored Cable
Conductor Material: Aluminum
Conductor Count: 3C
Conductor Size: 4/0 AWG
Insulation: XLPE
Voltage: 600V
Jacket Material: Aluminum/PVC
Jacket Color: Black
Ground: Bare AL 4
Outside Diameter: 1.74 in. (44.1mm)
30 Deg. C Ambient Amps: 185
Temperature Rating: 90°C
Package Length: Long