Menu Search
WIRE PRODUCTS #ACWU90-4/0-4AL-PVC-LONG

Cable, Armored; XLPE Insulation; 4/0 AWG; 4C

SKU # 62005935622
View more versions of this product
Conductor Count: 4C
Outside Diameter: 1.95 in. (49.4mm)
Cable Type: Armored Cable
Conductor Material: Aluminum
Conductor Size: 4/0 AWG
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Jacket Material: Aluminum/PVC
Jacket Color: Black
Ground: Bare AL 4
30 Deg. C Ambient Amps: 185
Temperature Rating: 90°C
Package Length: Long