The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
ACWU90 #ACWU90-4/3AL-PVC-LONG

Cable, Armored; XLPE Insulation; 4 AWG; 3C

SKU # 62005938050
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Conductor Count: 3C
Outside Diameter: 1.06 in. (26.9mm)
Cable Type: Armored Cable
Conductor Material: Aluminum
Conductor Size: 4 AWG
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Jacket Material: Aluminum/PVC
Jacket Color: Black
Ground: Bare AL 6
30 Deg. C Ambient Amps: 65
Temperature Rating: 90°C
Package Length: Long