Menu Search
WIRE PRODUCTS #ACWU90-6/3AL-PVC-300

Cable, Armored; XLPE Insulation; 6 AWG; 3C

SKU # 62005920000
Cable Type: Armored Cable
Conductor Material: Aluminum
Conductor Count: 3C
Conductor Size: 6 AWG
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Jacket Material: Aluminum/PVC
Jacket Color: Black
Ground: Bare AL 8
Outside Diameter: 0.95 in. (24.1mm)
30 Deg. C Ambient Amps: 55
Temperature Rating: 90°C
Package Length: 300m
Package Type: Reel