Menu Search
WIRE PRODUCTS #ACWU90-750-4AL-PVC-LONG

Cable, Armored; XLPE Insulation; 750 MCM; 4C

SKU # 62005922215
Cable Type: Armored Cable
Conductor Material: Aluminum
Conductor Count: 4C
Conductor Size: 750 MCM
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Jacket Material: Aluminum/PVC
Jacket Color: Black
Ground: Bare AL 1/0
Outside Diameter: 3.27 in. (83.1mm)
Temperature Rating: 90°C
Package Length: Long