You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
CABLE - ARMOURED #ABX

Southwire® Armored Cable, 600 V, 2C, 14 AWG, 0.49 in. OD

SKU # 62005698111
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Armored Cable, BX
Conductor Material: Copper
Conductor Count: 2
Conductor Size: 14 AWG
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Jacket Material: Aluminum
Ground: Insulated Green
Outside Diameter: 0.49 in.
30 Deg. C Ambient Amps: 25 A
Temperature Rating: -40° to +90°C
Package Length: 150m
Package Type: Reel