Menu Search
CABLE - ARMOURED #AC90-10/2CU-RED-75

Armoured Cable, 600V, 2C, 10 AWG, CU Conductor

SKU # 62005603950
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Armored Cable, AC90
Conductor Material: Copper
Conductor Count: 2C
Conductor Size: 10 AWG
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Ground: Bare CU 12
Outside Diameter: 0.528 in.
30 Deg. C Ambient Amps: 40A
Temperature Rating: -40 to 90 Degree C
Package Length: 75 m