Menu Search
CABLE - ARMOURED #AC90-14/2CU-75-RD&BLK

Armoured Cable, 600V, 2C, 14 AWG, CU Conductor

SKU # 62005612110
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Armored Cable, AC90
Conductor Material: Copper
Conductor Count: 2C
Conductor Size: 14 AWG
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Ground: Bare CU 14
Outside Diameter: 0.452 in.
30 Deg. C Ambient Amps: 25A
Temperature Rating: -40 to 90 Degree C
Package Length: 75 m