Menu Search
WIRE PRODUCTS #AC90-2/0-3AL-LONG

Cable, Armored; XLPE Insulation; 2/0 AWG; 3C

SKU # 62005710188
Cable Type: Armored Cable
Conductor Material: Aluminum
Conductor Count: 3C
Conductor Size: 2/0 AWG
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Jacket Material: Aluminum
Ground: Bare AL 4
Outside Diameter: 1.38 in. (34.9mm)
30 Deg. C Ambient Amps: 145
Temperature Rating: 90°C