Menu Search
WIRE PRODUCTS #AC90-6/3AL-LONG

Cable, Armored; AC90; 3C; 6 AWG; 600V

SKU # 62005767448 Manufacturer Series: Nual
RoHS Compliant
Cable Type: Armored Cable, AC90
Conductor Material: Aluminum
Conductor Count: 3C
Conductor Size: 6 AWG
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Ground: Bare AL Bond
Temperature Rating: 90°C
Package Length: Long