Menu Search
Armored Cable Cable, Armored; AC90; PVC/Nylon Insulation; 10 AWG; 2C
CABLE - ARMOURED #AC90-10/2-150-ISO

Cable, Armored; AC90; PVC/Nylon Insulation; 10 AWG; 2C

SKU # 62005698989 Manufacturer Series: AC90
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Cable Type: Armored Cable, AC90
Conductor Material: Copper
Conductor Count: 2C
Conductor Size: 10 AWG
Insulation: PVC/Nylon
Voltage: 600V
Jacket Material: Nylon
Ground: Bare CU 12
Outside Diameter: 0.54 in. (13.72mm)
Temperature Rating: 90°C