Menu Search
CABLE - ARMOURED #AC90-14/4CU-LONG

Cable, Armored; AC90; PVC/Nylon Insulation; 14 AWG; 4C

SKU # 62005686175 Manufacturer Series: BX
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Armored Cable, AC90
Conductor Material: Copper
Conductor Count: 4C
Conductor Size: 14 AWG
Insulation: PVC/Nylon
Voltage: 600V
Jacket Material: Aluminum
Ground: Isolated Green 14CU
Outside Diameter: 0.52 in. (13.4mm)
30 Deg. C Ambient Amps: 15
Temperature Rating: 90°C
Package Length: 1200m