Menu Search
Armored Cable Cable, Armored; XLPE Insulation; 1/0 AWG; 3C
CABLE - ARMOURED #AC90-1/0-3AL-LONG

Cable, Armored; XLPE Insulation; 1/0 AWG; 3C

SKU # 62005710176
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Cable Type: Armored Cable
Conductor Material: Aluminum
Conductor Count: 3C
Conductor Size: 1/0 AWG
Insulation: XLPE
Voltage: 600V
Jacket Material: Aluminum
Ground: Bare AL 4
Outside Diameter: 1.28 in. (32.5mm)
30 Deg. C Ambient Amps: 120
Temperature Rating: 90°C
Package Length: Long