Menu Search
CABLE - ARMOURED #AC90-10/4CU-75

Cable, Armored; XLPE Insulation; 10 AWG; 4C

SKU # 62005694266
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Conductor Count: 4C
Outside Diameter: 0.62 in. (15.6mm)
Cable Type: Armored Cable
Conductor Material: Copper
Conductor Size: 10 AWG
Insulation: XLPE
Voltage: 600V
Jacket Material: Aluminum
Ground: Bare CU 12
30 Deg. C Ambient Amps: 30
Temperature Rating: 90°C
Package Length: 75 m
Package Type: Coil