Menu Search
WIRE PRODUCTS #AC90-12/2CU-RED&BLK-150

Cable, Armored; XLPE Insulation; 12 AWG; 2C

SKU # 62005616005
Cable Type: Armored Cable
Conductor Material: Copper
Conductor Count: 2C
Conductor Size: 12 AWG
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Jacket Material: Aluminum
Ground: Bare CU 14
Outside Diameter: 0.51 in. (12.8mm)
30 Deg. C Ambient Amps: 20
Temperature Rating: 90°C
Package Length: 150m
Package Type: Reel

Additional Info: Insulation: Red/Black