Menu Search
Armored Cable Cable, Armored; XLPE Insulation; 12 AWG; 4C
CABLE - ARMOURED #AC90-12/4CU-300

Cable, Armored; XLPE Insulation; 12 AWG; 4C

SKU # 62005611113
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each Foot
Unable to add item to cart. Please try again.
Cable Type: Armored Cable
Conductor Material: Copper
Conductor Count: 4C
Conductor Size: 12 AWG
Insulation: XLPE
Voltage: 600V
Jacket Material: Aluminum
Ground: Bare CU 14
Outside Diameter: 0.56 in. (14.3mm)
30 Deg. C Ambient Amps: 20
Temperature Rating: 90°C
Package Length: 300 m
Package Type: Reel