Menu Search
CABLE - ARMOURED #AC90-12/2CU-75

Cable, Armored; XLPE Insulation; 12 AWG; 2C

SKU # 62005630429
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Conductor Count: 2C
Outside Diameter: 0.51 in. (12.8mm)
Cable Type: Armored Cable
Conductor Material: Copper
Conductor Size: 12 AWG
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Jacket Material: Aluminum
Ground: Bare CU 14
30 Deg. C Ambient Amps: 20
Temperature Rating: 90°C
Package Length: 75m
Package Type: Coil