Menu Search
CABLE - ARMOURED #AC90-14/4CU-75

Cable, Armored; XLPE Insulation; 14 AWG; 4C

SKU # 62005643522
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Conductor Count: 4C
Outside Diameter: 0.52 in. (13.3mm)
Cable Type: Armored Cable
Conductor Material: Copper
Conductor Size: 14 AWG
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Jacket Material: Aluminum
Ground: Bare CU 14
30 Deg. C Ambient Amps: 15
Temperature Rating: 90°C
Package Length: 75m
Package Type: Coil