Menu Search
CABLE - ARMOURED #AC90-14/2CU-150

Cable, Armored; XLPE Insulation; 14 AWG; 2C

SKU # 62005654185
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Conductor Count: 2C
Outside Diameter: 0.47 in. (12mm)
Cable Type: Armored Cable
Conductor Material: Copper
Conductor Size: 14 AWG
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Jacket Material: Aluminum
Ground: Bare CU 14
30 Deg. C Ambient Amps: 15
Temperature Rating: 90°C
Package Length: 150 m
Package Type: Reel