The site is undergoing scheduled maintenance on Saturday, July 11th. Intermittent outages may occur from 7:30 a.m. to 9:30 a.m EST.

Menu Search
Wire and Cable Armored and Control Cable Armored Cable Cable, Armored; XLPE Insulation; 14 AWG

CABLE - ARMOURED

Cable, Armored; XLPE Insulation; 14 AWG

(3 Product Options)
  • Cable Type: Armored Cable
  • Conductor Material: Copper
  • Conductor Size: 14 AWG
  • Insulation: Cross-linked Polyethylene (XLPE)
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Cable Type: Armored Cable
Conductor Material: Copper
Conductor Size: 14 AWG
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Jacket Material: Aluminum
Ground: Bare CU 14
30 Deg. C Ambient Amps: 15
Temperature Rating: 90°C
Package Length: 150m
Package Type: Reel