Menu Search
CABLE - ARMOURED #AC90-2/3AL-LONG

Cable, Armored; XLPE Insulation; 2 AWG; 3C

SKU # 62005780611
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Armored Cable
Conductor Material: Aluminum
Conductor Count: 3C
Conductor Size: 2 AWG
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Jacket Material: Aluminum
Ground: Bare AL 6
Outside Diameter: 1.06 in. (26.9mm)
30 Deg. C Ambient Amps: 95
Temperature Rating: 90°C
Package Length: Long