Menu Search
Armored Cable Cable, Armored; XLPE Insulation; 3 AWG; 3C

CABLE - ARMOURED #AC90-3/3CU-150

Cable, Armored; XLPE Insulation; 3 AWG; 3C

SKU #62005685538
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Cable Type: Armored Cable
Conductor Material: Copper
Conductor Count: 3C
Conductor Size: 3 AWG
Insulation: XLPE
Voltage: 600V
Jacket Material: Aluminum
Ground: Bare CU 6
Outside Diameter: 1 in. (25.4mm)
30 Deg. C Ambient Amps: 105
Temperature Rating: 90°C
Package Length: 150 m
Package Type: Reel