Menu Search
WIRE PRODUCTS #AC90-3/3CU-LONG

Cable, Armored; XLPE Insulation; 3 AWG; 3C

SKU # 62005624011
Cable Type: Armored Cable
Conductor Material: Copper
Conductor Count: 3C
Conductor Size: 3 AWG
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Jacket Material: Aluminum
Ground: Bare CU 6
Outside Diameter: 1 in. (25.4mm)
30 Deg. C Ambient Amps: 105
Temperature Rating: 90°C
Package Length: Long