Menu Search
WIRE PRODUCTS #AC90-6/3CU-300

Cable, Armored; XLPE Insulation; 6 AWG; 3C

SKU # 62005681140
Cable Type: Armored Cable
Conductor Material: Copper
Conductor Count: 3C
Conductor Size: 6 AWG
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Jacket Material: Aluminum
Ground: Bare CU 8
Outside Diameter: 0.84 in. (21.3mm)
30 Deg. C Ambient Amps: 65
Temperature Rating: 90°C
Package Length: 300m
Package Type: Reel