Menu Search
WIRE PRODUCTS #AC90-8/3CU-150

Cable, Armored; XLPE Insulation; 8 AWG; 3C

SKU # 62005665852
Cable Type: Armored Cable
Conductor Material: Copper
Conductor Count: 3C
Conductor Size: 8 AWG
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Jacket Material: Aluminum
Ground: Bare CU 10
Outside Diameter: 0.75 in. (19.1mm)
30 Deg. C Ambient Amps: 45
Temperature Rating: 90°C
Package Length: 150m
Package Type: Reel