Menu Search
CABLE - ARMOURED #AC90-8/3CU-LONG

Cable, Armored; XLPE Insulation; 8 AWG; 3C

SKU # 62005680418
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Armored Cable
Conductor Material: Copper
Conductor Count: 3C
Conductor Size: 8 AWG
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Jacket Material: Aluminum
Ground: Bare CU 10
Outside Diameter: 0.75 in. (19.1mm)
30 Deg. C Ambient Amps: 45
Temperature Rating: 90°C
Package Length: Long