Menu Search
LEGRAND - PASS & SEYMOUR #TPCATV

CATV Outlet Coaxial Cable F-Type Brown

SKU # 78500724750
Outlet Type: CATV
Cable Type: Coaxial
Connection: Threaded Each End
Mounting: Flush, Single Gang
Jack Position: Front
Configuration: F-Type
Ports: 1
Color: Brown